Motion
CMXZVBE38773

CRAFTSMAN
CMXZVBE38773

CMXZVBE38773
Mi Item #14996453
MFR #CMXZVBE38773
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38773

CMXZVBE38773
Mi Item #14996453
MFR #CMXZVBE38773

Mfr description
CMXZVBE38773 REPLACEMENT FILTER
  • FITS: 5 gallon to 20 gallon CRAFTSMAN vacs made 1988 and after
  • DESIGNED FOR WET PICK-UP: Wet filter is designed for use on wet pick-ups only
  • PROTECTS VACUUM: Prevents debris from entering the exhaust air during wet pickup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Accessory Type
    Vacuum Filter
  • Additional Details
    The Wet Application Filter is great for picking up high volume liquid and wet debris. This filter prevents dust and debris from entering the exhaust air during wet pickup. Removing and installing replacement wet/dry vac filters is quick, easy and secure. For added convenience, the filter material can be washed with water and reused. Not for use during dry pick-up. To ensure maximum performance of your wet/dry vac, replace wet/dry vac filters regularly.
  • Filter Application
    Wet/Dry Pick-up
  • For Use With
    5 gal to 20 gal CRAFTSMAN vacs made 1988 and after
  • Reusable
    Washable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)