Overview
Mfr description
CMXZVBE38775 DRYWALL DUST COLLECTION BAG
- Fits 6 and 9 gallon CRAFTSMAN® vacs
- DESIGNED FOR DRY PICK-UP: Dust bag for dry debris pick-up only to make clean-up fast and easy
- COLLECTS FINE DUST: Dust bag designed for capturing fine debris such as drywall dust, cold ashes and ultra-fine particles
- REDUCE CLEAN-UP TIME: Vacuum bag makes debris disposal quick and easy, reducing the time required to clean the wet/dry vac
Specifications
- Accessory TypeFilter Bag
- For Use With5 to 8 Gallon Shop Vacuums
- Filter ApplicationDry Pick-up
- Additional DetailsThe CRAFTSMAN® 5 to 8 Gallon Fine Dust/Drywall Dust Collection Bags fit Shop-Vac brand vacs and are designed for pick-up of drywall dust, cold ashes, ultra-fine particles and other dry debris pick-up. Trap debris conveniently with these dust collection bags for easy disposal. Bags are easy to install by attaching to vacuum port inside tank without needing tools and are even easier to toss away. Includes 2 dust bags. This is NOT a product of, nor is it sponsored or endorsed by Shop-Vac Corp. Shop-Vac is a registered trademark of Shop-Vac Corp.
- Overall Length12 in
- ReusableDisposable
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data