Motion
CMXZVBE38854

CRAFTSMAN
CMXZVBE38854

CMXZVBE38854
MI ITEM #14996455
MFR #CMXZVBE38854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38854

CMXZVBE38854
MI ITEM #14996455
MFR #CMXZVBE38854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXZVBE38854 REPLACEMENT FILTER
  • Fits most Shop-Vac(R)* brand vacs
  • DESIGNED FOR DRY PICK-UP: Replacement filter for dry debris and dust pick-up only
  • TRAPS EVERYDAY DIRT: Designed for capturing everyday dirt, dust and debris
  • WASHABLE FILTER MATERIAL: Filter material can be washed and reused for better filtering of debris
  • For optimal performance, replace vac filters at least twice a year to keep your wet/dry vac running like new

Specifications

  • Accessory Type
    Vacuum Filter
  • For Use With
    5 gal to 20 gal CRAFTSMAN vacs made 1988 and after
  • Filter Application
    Wet/Dry Pick-up
  • Additional Details
    The Standard Cartridge Filter for wet/dry vacs is designed to be a replacement filter for most Shop-Vac(R)* brand vacs. It is designed for pick-up of everything from dirt and sawdust to jobsite debris or general build-up in your car or truck. For added convenience, the filter material can be washed with water and reused. To ensure maximum performance of your wet/dry vac, replace wet/dry vac filters regularly.
  • Overall Length
    8 in
  • Reusable
    Washable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought