Motion
CMXZVBE39970

CRAFTSMAN
CMXZVBE39970

CMXZVBE39970
MI ITEM #14996456
MFR #CMXZVBE39970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE39970

CMXZVBE39970
MI ITEM #14996456
MFR #CMXZVBE39970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXZVBE39970 DRYWALL DUST COLLECTION BAG
  • Fits 6 and 9 gallon CRAFTSMAN® vacs
  • DESIGNED FOR DRY PICK-UP: Dust bag for dry debris pick-up only to make clean-up fast and easy
  • COLLECTS FINE DUST: Dust bag designed for capturing fine debris such as drywall dust, cold ashes and ultra-fine particles
  • REDUCE CLEAN-UP TIME: Vacuum bag makes debris disposal quick and easy, reducing the time required to clean the wet/dry vac

Specifications

  • Accessory Type
    Filter Bag
  • For Use With
    6 to 9 Gallon Shop Vacuums
  • Filter Application
    Dry Pick-up
  • Additional Details
    The 6 & 9 Gallon Fine Dust/Drywall Dust Collection Bags for wet/dry vacs are designed for pick-up of drywall dust, cold ashes, ultra-fine particles and other dry debris pick-up.
  • Overall Length
    16 in
  • Reusable
    Disposable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought