Specifications
Details
- ColorRed/Black
- Display TypeDigital
- Supply Voltage120 V
Overview
Mfr description
CMX162 BATTERY CHARGER
- 15 Amp rapid charging
- Ideal for all power sport, car, and boat batteries.
- Fully automatic 15A Rapid Charger and 3A maintainer
- Auto voltage detection
- Reverse hook-up protection
- Digital display