Motion
3,1800,DP,182TC,3/60/208-230/460

MARATHON ELECTRIC
3,1800,DP,182TC,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182TC Frame, ODP Enclosure
MI ITEM #14996493
MFR #3,1800,DP,182TC,3/60/208-230/460
Price$898.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,1800,DP,182TC,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182TC Frame, ODP Enclosure
MI ITEM #14996493
MFR #3,1800,DP,182TC,3/60/208-230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$898.57/each

Specifications

Dimensions

  • Frame Size
    182TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Overview

Mfr description
182TTDBD6029 3 1800 DP 182TC 3/60/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought