Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size182T
- Opposite Drive End Bearing Size6203
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight85.00 lbs
Details
- Assembly Box MountingF1 ONLY
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60
- Insulation ClassF
- IP Rating22
- KVA CodeH
- Maximum Speed3460 rpm
- Motor OrientationHorizontal
- Mounting TypeRigid Base
- NEMA Design ClassB
- Number Of Speeds1
- Opposite Drive End Bearing TypeBall
- Overload ProtectorNo Protection
- Power Rating5 hp
- Product TypeGeneral Purpose Motors
- Shaft TypeT
- Starting MethodLine Or Inverter
- UPC_NO691720042533
- Voltage230/460 V
Overview
Mfr description
199689.00 5 3600 3PH 230/460V 182T FRAME
- Premium efficient ratings
- Inverter-rated; Nameplated for 50 Hz operation
- Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
- Rolled steel designs
- UL recognized and CSA certified