Motion
2,1200,EPFC,184T,3/60/230/460

MARATHON ELECTRIC
2,1200,EPFC,184T,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 184T Frame, EPFC Enclosure
MI ITEM #14996522
MFR #2,1200,EPFC,184T,3/60/230/460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
2,1200,EPFC,184T,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 184T Frame, EPFC Enclosure
MI ITEM #14996522
MFR #2,1200,EPFC,184T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
184TTGCD6576 2 1200 EPFC 184T 3/60/230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1000 rpm, 1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184T
  • Enclosure Type
    EPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text