Motion
15,3600,TEFC,215TC,3/60/230/460

MARATHON ELECTRIC
15,3600,TEFC,215TC,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC Enclosure
MI ITEM #14996544
MFR #15,3600,TEFC,215TC,3/60/230/460
Your Price$1,831.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
15,3600,TEFC,215TC,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC Enclosure
MI ITEM #14996544
MFR #15,3600,TEFC,215TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,831.66/each(List $2,131.28)

Overview

Mfr description
215TTFBD6005 15 3600 TEFC 215TC 3/60/230

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3000 rpm, 3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text