Motion
2,900,DP,213T,3/60/230/460

MARATHON ELECTRIC
2,900,DP,213T,3/60/230/460

900 rpm, 3 ph, 230/460 V, 213T Frame, ODP Enclosure
Mi Item #14996583
MFR #2,900,DP,213T,3/60/230/460
Price$1,725.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
2,900,DP,213T,3/60/230/460

900 rpm, 3 ph, 230/460 V, 213T Frame, ODP Enclosure
Mi Item #14996583
MFR #2,900,DP,213T,3/60/230/460

Mfr description
213TTDBD6101 2 900 DP 213T 3/60/230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,725.33/each

Specifications

Dimensions

  • Frame Size
    213T

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)