Motion
50,1800,TEFC,326T,3/60/230/460

MARATHON ELECTRIC
50,1800,TEFC,326T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 326T Frame, TEFC Enclosure
MI ITEM #14996615
MFR #50,1800,TEFC,326T,3/60/230/460
Your Price$11,925.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
50,1800,TEFC,326T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 326T Frame, TEFC Enclosure
MI ITEM #14996615
MFR #50,1800,TEFC,326T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,925.94/each(List $14,907.42)

Overview

Mfr description
326THFCD8028 50 1800 TEFC 326T 3/60/230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326T
  • Enclosure Type
    TEFC
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought