Motion
2,1800/900,DP,182T,3/60/460

MARATHON ELECTRIC
2,1800/900,DP,182T,3/60/460

1800 rpm, 3 ph, 460 V, 182T Frame, ODP Enclosure
Mi Item #14996627
MFR #2,1800/900,DP,182T,3/60/460
Price$2,094.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
2,1800/900,DP,182T,3/60/460

1800 rpm, 3 ph, 460 V, 182T Frame, ODP Enclosure
Mi Item #14996627
MFR #2,1800/900,DP,182T,3/60/460

Mfr description
182TTDBD7411 2 1800/900 DP 182T 3/60/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,094.59/each

Specifications

Dimensions

  • Frame Size
    182T

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)