Motion
3,1800,TEFC,182TCZ,3/60/230/460

MARATHON ELECTRIC
3,1800,TEFC,182TCZ,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 182TCZ Frame, TEFC Enclosure
MI ITEM #14996666
MFR #3,1800,TEFC,182TCZ,3/60/230/460
Your Price$883.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,1800,TEFC,182TCZ,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 182TCZ Frame, TEFC Enclosure
MI ITEM #14996666
MFR #3,1800,TEFC,182TCZ,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$883.66/each(List $1,016.21)

Overview

Mfr description
182TTFBD16029 3 1800 TEFC 56C 3/60/230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182TCZ
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought