1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
TCA 80M 2P 1.1kW 460V 60Hz B3 IP55
460 V
MI ITEM #
14996867
MFR #
TCA 80M 2P 1.1kW 460V 60Hz B3 IP55
List Price
$878.07
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC TCA 80M 2P 1.1kW 460V 60Hz B3 IP55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
TCA 80M 2P 1.1kW 460V 60Hz B3 IP55
460 V
MI ITEM #
14996867
MFR #
TCA 80M 2P 1.1kW 460V 60Hz B3 IP55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$878.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TCA1P11AE211GAA009 TCA 80M 2P 1.1KW 460V
Specifications
Motor Supply Voltage
460 V
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data