1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
1.1kW-1.5HP,3600,TEFC,80M,B34,3/60/230/460
3 ph, 230/460 V, TEFC Enclosure
MI ITEM #
14996870
MFR #
1.1kW-1.5HP,3600,TEFC,80M,B34,3/60/230/460
Your Price
$788.01
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC 1.1kW-1.5HP,3600,TEFC,80M,B34,3/60/230/460
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
1.1kW-1.5HP,3600,TEFC,80M,B34,3/60/230/460
3 ph, 230/460 V, TEFC Enclosure
MI ITEM #
14996870
MFR #
1.1kW-1.5HP,3600,TEFC,80M,B34,3/60/230/460
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$788.01
/each
(List
$945.61
)
Qty
Add to Cart
Overview
Mfr description
TCA1P11AE251GAA009 1.1KW-1.5HP 3600 TEFC
Specifications
Motor Phase
3 ph
Motor Horsepower
1-1/2 hp
Motor Supply Voltage
230/460 V
Enclosure Type
TEFC
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought