1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
TCA 90L 1.1kW 4P 230/460V 60Hz B5 IP55
230/460 V, 90 Frame
Mi Item #
14996874
MFR #
TCA 90L 1.1kW 4P 230/460V 60Hz B5 IP55
Price
$822.27
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC TCA 90L 1.1kW 4P 230/460V 60Hz B5 IP55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
TCA 90L 1.1kW 4P 230/460V 60Hz B5 IP55
230/460 V, 90 Frame
Mi Item #
14996874
MFR #
TCA 90L 1.1kW 4P 230/460V 60Hz B5 IP55
Mfr description
TCA1P12AE221GAA009 TCA 90L 1.1KW 4P 230/
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$822
.27
/each
Add to Cart
Specifications
Dimensions
Frame Size
90
Details
Motor Supply Voltage
230/460 V
Product Type
General Purpose Motors
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items