1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
TCA 90S 2P 1.5kW 460V 60Hz B3 IP55
460 V, 90 Frame
MI ITEM #
14996879
MFR #
TCA 90S 2P 1.5kW 460V 60Hz B3 IP55
Your Price
$866.91
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC TCA 90S 2P 1.5kW 460V 60Hz B3 IP55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
TCA 90S 2P 1.5kW 460V 60Hz B3 IP55
460 V, 90 Frame
MI ITEM #
14996879
MFR #
TCA 90S 2P 1.5kW 460V 60Hz B3 IP55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$866.91
/each
(List
$996.95
)
Qty
Add to Cart
Overview
Mfr description
TCA1P51AE211GAA009 TCA 90S 2P 1.5KW 460V
Specifications
Motor Supply Voltage
460 V
Frame Size
90
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data