Motion
1.5kW-2HP,3600,TEFC,3/60/ 230/460

MARATHON ELECTRIC
1.5kW-2HP,3600,TEFC,3/60/ 230/460

3600 rpm, 3 ph, 230/460 V, TEFC Enclosure
Mi Item #14996881
MFR #1.5kW-2HP,3600,TEFC,3/60/ 230/460
Price$898.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
1.5kW-2HP,3600,TEFC,3/60/ 230/460

3600 rpm, 3 ph, 230/460 V, TEFC Enclosure
Mi Item #14996881
MFR #1.5kW-2HP,3600,TEFC,3/60/ 230/460

Mfr description
TCA1P51AE231GAA009 1.5KW-2HP 3600 TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.33/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)