Motion
CMCB204

CRAFTSMAN
CMCB204

CMCB204
MI ITEM #14996921
MFR #CMCB204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCB204

CMCB204
MI ITEM #14996921
MFR #CMCB204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMCB204 20V 4.0AH LIT/ION BAT
  • EXTENDED RUNTIME: For heavy duty jobsite applications
  • IMPROVED POWER: Premium grade high energy cells
  • LONGER LIFE: Resulting in an extended battery life
  • BATTERY CHARGE FEEDBACK: 3 LED State of charge indicator
  • MAXIMUM PRODUCTIVITY: No memory and virtually no self-discharge
  • V20* 4.0Ah Lithium Ion Battery provides extreme runtime for heavy duty jobsite applications

Specifications

  • Nominal Voltage
    20 V
  • Battery Series
    V20 MAX
  • Battery Chemistry
    Lithium Ion
  • Additional Details
    This V20* 4.0Ah Lithium Ion Battery pack provides up to 3x the capacity versus the standard of a standard 20V MAX* lithium battery. It is compatible with the CRAFTSMAN® V20* cordless power tool and outdoor tool lineup. The professional grade high performance cells provide improved power and a longer cycle life. Each pack is equipped with a 3-LED state of charge for immediate battery charge feedback. No memory and virtually no self-discharge means this CRAFTSMAN® 20V MAX* battery is ready when you are.
  • Color
    Red/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought