Motion
2000639

GRACO INC
2000639

2000639 PUMP,G-MINI,OIL,2L,AC,NC
MI ITEM #14996964
MFR #2000639
Price$1,925.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
2000639

2000639 PUMP,G-MINI,OIL,2L,AC,NC
MI ITEM #14996964
MFR #2000639

Mfr description
2000639 PUMP,G-MINI,OIL,2L,AC,NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.31/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Max Discharge Pressure
    4061 psi
  • Pump Type
    Oil Lubrication Pump
  • Type Design
    Electric Piston Pump
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel-Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)