Motion
2000636

GRACO INC
2000636

2000636 PUMP,G-MINI,OIL,1L,24V,CTRL
Mi Item #14996989
MFR #2000636
Price$1,893.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
2000636

2000636 PUMP,G-MINI,OIL,1L,24V,CTRL
Mi Item #14996989
MFR #2000636

Mfr description
2000636 PUMP,G-MINI,OIL,1L,24V,CTRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.75/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPSF

Details

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Control Type
    Internal Controller
  • Max Discharge Pressure
    4061 psi
  • Pump Type
    Oil Lubrication Pump
  • Type Design
    Electric Piston Pump
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel-Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)