Motion
2000646

GRACO INC
2000646

2000646 PUMP,G-MINI,GREASE,1L,AC,CTRL,FP
MI ITEM #14997059
MFR #2000646
Your Price$1,838.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
2000646

2000646 PUMP,G-MINI,GREASE,1L,AC,CTRL,FP
MI ITEM #14997059
MFR #2000646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,838.52/each(List $2,206.22)

Overview

Mfr description
2000646 PUMP,G-MINI,GREASE,1L,AC,CTRL,FP

Specifications

  • Application
    Industrial, Off-Road Equipment, On-Road Vehicles, Wind Energy
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel-Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel
  • Control Type
    Internal Controller
  • Inlet Outlet Port Sizes
    1/4 in NPSF
  • Max Discharge Pressure
    4061 psi
  • Pump Type
    Grease Lubrication Pump
  • Type Design
    Electric Piston Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text