Specifications
Dimensions
- Size12
- Thread Size3/4 in
Details
- Maximum Flow Rate160 L/min, 42.268 gpm
- Maximum Working Pressure350 bar, 5076.32 psi
- TypeCheck Valve
- Valve Mount TypeIn-Line
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)