Motion
RV-20-01.X/0-10 BAR

HYDAC CORP
RV-20-01.X/0-10 BAR

00705919 RV-20-01.X/0-10 BAR
MI ITEM #15000868
MFR #RV-20-01.X/0-10 BAR
Price$159.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RV-20-01.X/0-10 BAR

00705919 RV-20-01.X/0-10 BAR
MI ITEM #15000868
MFR #RV-20-01.X/0-10 BAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.53/each

Specifications

Dimensions

  • Length
    5.0000 in, 127 mm
  • Size
    20
  • Thread Size
    1-1/4 in
  • Width
    1.8110 in, 46 mm

Details

  • Body Material
    Carbon Steel
  • Fluid Comp
    Mineral Oil
  • Material
    Carbon Steel
  • Maximum Working Pressure
    345 bar, 5000 psi
  • Type
    Check Valve
  • Valve Mount Type
    In-Line
  • Working Temperature Max
    -4 to 212 °F
  • Working Temperature Min
    -4 °F

Overview

Mfr description
00705919 RV-20-01.X/0-10 BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought