Specifications
Dimensions
- Length2.8700 in, 73 mm
- Width1.1810 in, 30 mm
Details
- Body MaterialCarbon Steel
- Fluid CompMineral Oil
- MaterialCarbon Steel
- Maximum Working Pressure345 bar, 5000 psi
- TypeCheck Valve
- Valve Mount TypeIn-Line
- Working Temperature Max-4 to 212 °F
- Working Temperature Min-4 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)