Motion
RV-40-01.X/5- 0

HYDAC CORP
RV-40-01.X/5- 0

02095514 RV-40-01.X/5- 0
Mi Item #15000945
MFR #RV-40-01.X/5- 0
Price$533.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RV-40-01.X/5- 0

02095514 RV-40-01.X/5- 0
Mi Item #15000945
MFR #RV-40-01.X/5- 0

Mfr description
02095514 RV-40-01.X/5- 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.86/each

Specifications

Dimensions

  • Height
    3.1500 in, 80 mm
  • Length
    6.5000 in, 165 mm
  • Size
    40
  • Thread Size
    2 in
  • Width
    3.1500 in, 80 mm

Details

  • Body Material
    Carbon Steel
  • Fluid Comp
    Mineral Oil
  • Material
    Carbon Steel
  • Maximum Flow Rate
    567.8 L/min, 150 gpm
  • Maximum Working Pressure
    345 bar, 5000 psi
  • Type
    Check Valve with Flow Control
  • Valve Mount Type
    In-Line
  • Working Temperature Max
    212 °F, 100 °C
  • Working Temperature Min
    -4 °F, -20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)