Motion
KHB-G1-1112-12X-A

HYDAC CORP
KHB-G1-1112-12X-A

2-Way Ball Valve - 2-Way, 6000 psi Max, Carbon Steel Body, Offset Handle
Mi Item #15001189
MFR #KHB-G1-1112-12X-A
Price$157.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-G1-1112-12X-A

2-Way Ball Valve - 2-Way, 6000 psi Max, Carbon Steel Body, Offset Handle
Mi Item #15001189
MFR #KHB-G1-1112-12X-A

Mfr description
02217502 KHB-G1-1112-12X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.40/each

Specifications

Dimensions

  • Weight
    4.4800 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    (BSP) Female Thread
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Handle Style
    Offset Handle
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Nitrile Rubber (NBR) (Buna-N)
  • Product Types
    Ball Valve
  • Series
    KHB
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)