Motion
CXK SOL VLV 3/2-PV-024V/M12/G1/

HYDAC CORP
CXK SOL VLV 3/2-PV-024V/M12/G1/

Hydraulic Directional Control Valve - Solenoid Actuation, 2-Way;2 Position;Normally Open, 24 V dc Coil
Mi Item #15001306
MFR #CXK SOL VLV 3/2-PV-024V/M12/G1/
Price$469.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CXK SOL VLV 3/2-PV-024V/M12/G1/

Hydraulic Directional Control Valve - Solenoid Actuation, 2-Way;2 Position;Normally Open, 24 V dc Coil
Mi Item #15001306
MFR #CXK SOL VLV 3/2-PV-024V/M12/G1/

Mfr description
03414973 CXK SOL VLV 3/2-PV-024V/M12/G1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.63/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/8

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Electrical Connection
    M12 4-Pin Connector
  • Electrical Connector Type
    Brad Harrison Micro (M12)
  • Flow Direction
    2-Way;2 Position;Normally Open
  • Max Operating Temperature
    212 °F, 100 °C
  • Min Operating Temperature
    14 °F, -10 °C
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)