Motion
CXK02-2/2-FC-6/15/016/012PP

HYDAC CORP
CXK02-2/2-FC-6/15/016/012PP

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed, 0.5000 in Valve
Mi Item #15001311
MFR #CXK02-2/2-FC-6/15/016/012PP
Price$1,421.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CXK02-2/2-FC-6/15/016/012PP

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed, 0.5000 in Valve
Mi Item #15001311
MFR #CXK02-2/2-FC-6/15/016/012PP

Mfr description
03439229 CXK02-2/2-FC-6/15/016/012PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.12/each

Specifications

Dimensions

  • Orifice Size
    0.5910 in, 15 mm
  • Port 1 Size/Type
    G 1/2
  • Port 2 Size/Type
    G 1/2
  • Valve Size
    0.5000 in

Details

  • Actuation
    Pneumatic
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Maximum Operating Pressure
    16 bar, 232 psi
  • Mounting Type
    In-Line
  • Series
    CXK
  • Spool Spring Arrangement
    Spring Return to Position A
  • Valve Application
    Industrial Machinery
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)