Motion
KHB-16SR-3314-01X

HYDAC CORP
KHB-16SR-3314-01X

2-way Ball Valve - 5800 psi Max, lever Handle
Mi Item #15001372
MFR #KHB-16SR-3314-01X
Price$281.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-16SR-3314-01X

2-way Ball Valve - 5800 psi Max, lever Handle
Mi Item #15001372
MFR #KHB-16SR-3314-01X

Mfr description
04178180 KHB-16SR-3314-01X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.38/each

Specifications

Details

  • Actuation
    Hand lever
  • Connection Type
    Cutting ring
  • Handle Style
    lever Handle
  • Material
    Stainless steel
  • Maximum Operating Pressure
    5800 psi
  • Product Types
    Ball Valve
  • Series
    KHB
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)