Motion
CX03P-2/2-D/C-2/10/040/012/24V

HYDAC CORP
CX03P-2/2-D/C-2/10/040/012/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15001385
MFR #CX03P-2/2-D/C-2/10/040/012/24V
Price$1,054.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX03P-2/2-D/C-2/10/040/012/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15001385
MFR #CX03P-2/2-D/C-2/10/040/012/24V

Mfr description
04478778 CX03P-2/2-D/C-2/10/040/012/24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.04/each

Specifications

Dimensions

  • Overall Height
    5.9300 in, 150.5 mm
  • Overall Length
    3.7400 in, 95 mm
  • Port 1 Size/Type
    G 1/2

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Design Number
    40
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon (FKM), Polytetrafluoroethylene (PTFE)
  • Series
    CX Plug-In
  • Spool Type
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)