Motion
CX03P-2/2-D/C-2/10/040/014/24V

HYDAC CORP
CX03P-2/2-D/C-2/10/040/014/24V

Hydraulic Directional Control Valve - Solenoid Actuation, 2-Way/2-Position Normally Closed, DN 10 Valve, 24 V dc Coil
Mi Item #15001403
MFR #CX03P-2/2-D/C-2/10/040/014/24V
Price$1,054.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX03P-2/2-D/C-2/10/040/014/24V

Hydraulic Directional Control Valve - Solenoid Actuation, 2-Way/2-Position Normally Closed, DN 10 Valve, 24 V dc Coil
Mi Item #15001403
MFR #CX03P-2/2-D/C-2/10/040/014/24V

Mfr description
04524464 CX03P-2/2-D/C-2/10/040/014/24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.04/each

Specifications

Dimensions

  • Orifice Size
    0.3940 in, 10 mm
  • Port 1 Size/Type
    G 1/4
  • Port 2 Size/Type
    G 1/4
  • Valve Size
    DN 10

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Electrical Connection
    GSD EN 175301-803 (WS)
  • Electrical Connector Type
    EN 175301-803
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Manual Override Type
    No Override
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Mounting Type
    In-Line
  • Seal Material
    FKM, Viton
  • Series
    CX03P
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    Normally Closed
  • Valve Application
    General Purpose
  • Valve Type
    Poppet Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)