Motion
CX02PM-2/2-D/C-2/10/020/014/24V

HYDAC CORP
CX02PM-2/2-D/C-2/10/020/014/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15001409
MFR #CX02PM-2/2-D/C-2/10/020/014/24V
Price$1,133.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX02PM-2/2-D/C-2/10/020/014/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15001409
MFR #CX02PM-2/2-D/C-2/10/020/014/24V

Mfr description
04524511 CX02PM-2/2-D/C-2/10/020/014/24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,133.60/each

Specifications

Dimensions

  • Overall Height
    7.6000 in, 193 mm
  • Overall Length
    2.0500 in, 52 mm
  • Port 1 Size/Type
    G 1/4

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Series
    CX Plug-In
  • Spool Type
    Normally Closed
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)