Motion
CX04P-2/2-D/C-2/10/064/038/24V

HYDAC CORP
CX04P-2/2-D/C-2/10/064/038/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15001418
MFR #CX04P-2/2-D/C-2/10/064/038/24V
Price$1,204.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX04P-2/2-D/C-2/10/064/038/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15001418
MFR #CX04P-2/2-D/C-2/10/064/038/24V

Mfr description
04524542 CX04P-2/2-D/C-2/10/064/038/24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.93/each

Specifications

Dimensions

  • Overall Height
    5.9300 in, 150.5 mm
  • Overall Length
    3.7400 in, 95 mm
  • Port 1 Size/Type
    G 3/8

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Maximum Operating Pressure
    64 bar, 928 psi
  • Series
    CX Plug-In
  • Spool Spring Arrangement
    Spring-Centered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)