Motion
CX07P-2/2-F/C-2/10/120/038

HYDAC CORP
CX07P-2/2-F/C-2/10/120/038

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #15001421
MFR #CX07P-2/2-F/C-2/10/120/038
Price$1,296.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX07P-2/2-F/C-2/10/120/038

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #15001421
MFR #CX07P-2/2-F/C-2/10/120/038

Mfr description
04524555 CX07P-2/2-F/C-2/10/120/038
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.36/each

Specifications

Dimensions

  • Overall Height
    5.9300 in, 150.5 mm
  • Overall Length
    2.2700 in, 56.30 mm
  • Port 1 Size/Type
    G 3/8 BSPP

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    120 bar, 1740 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    FKM, PTFE
  • Series
    CX Plug-In
  • Spool Spring Arrangement
    Normally Closed
  • Valve Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)