Motion
CX05PM-2/2-D/C-2/10/100/038/24V

HYDAC CORP
CX05PM-2/2-D/C-2/10/100/038/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V dc Coil
Mi Item #15001426
MFR #CX05PM-2/2-D/C-2/10/100/038/24V
Price$1,660.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX05PM-2/2-D/C-2/10/100/038/24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V dc Coil
Mi Item #15001426
MFR #CX05PM-2/2-D/C-2/10/100/038/24V

Mfr description
04524560 CX05PM-2/2-D/C-2/10/100/038/24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,660.67/each

Specifications

Dimensions

  • Overall Height
    7.6000 in, 193 mm
  • Overall Width
    2.0500 in, 52 mm
  • Port 1 Size/Type
    G 3/8 BSPP

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V dc
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon (FKM)
  • Series
    CX Plug-In
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)