Motion
00921286

HYDAC CORP
00921286

Transducer - HDA 7400 Series, 600 bar, Output CANopen, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 5-Pin
Mi Item #15001732
MFR #00921286
Price$1,013.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00921286

Transducer - HDA 7400 Series, 600 bar, Output CANopen, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 5-Pin
Mi Item #15001732
MFR #00921286

Mfr description
00921286 HDA 7448-F11-0600-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,013.41/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 5-Pin
  • Output
    CANopen
  • Pressure Range
    600 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 7400
  • Standards Met
    UL approval
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)