Motion
00922532

HYDAC CORP
00922532

Transducer - HDA 4000 Series, 0 to 100 bar, Input DC, Output 4 to 20 mA, Process Conn. G 1/2 A ISO 1179-2, Elec. Conn. M12 Male, 4-Pin, -13 to 185 °F
Mi Item #15001749
MFR #00922532
Price$1,402.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00922532

Transducer - HDA 4000 Series, 0 to 100 bar, Input DC, Output 4 to 20 mA, Process Conn. G 1/2 A ISO 1179-2, Elec. Conn. M12 Male, 4-Pin, -13 to 185 °F
Mi Item #15001749
MFR #00922532

Mfr description
00922532 HDA 44Z6-A-0100-G01-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.06/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.661 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 100 bar
  • Process Connection
    G 1/2 A ISO 1179-2
  • Series
    HDA 4000
  • Standards Met
    C22.2 No. 61010-1, CE, CSA, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, ISO 1179-2, UL 1310, UL 1585, UL 60950, UL 61010, UL
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)