Motion
00929921

HYDAC CORP
00929921

Transducer - HDA 4400 Series, 1050 bar, Output 4 to 20mA (2 conductors), Process Conn. Autoclave SF250CX20, Elec. Conn. Conduit 1/2-14 NPT single lead
Mi Item #15001945
MFR #00929921
Price$2,066.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00929921

Transducer - HDA 4400 Series, 1050 bar, Output 4 to 20mA (2 conductors), Process Conn. Autoclave SF250CX20, Elec. Conn. Conduit 1/2-14 NPT single lead
Mi Item #15001945
MFR #00929921

Mfr description
00929921 HDA 44C9-A-1050-CNA-H00(2M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,066.79/each

Specifications

Details

  • Accuracy
    1.00 %
  • Electrical Connection
    Conduit 1/2-14 NPT single lead
  • Output
    4 to 20mA (2 conductors)
  • Pressure Range
    1050 bar
  • Process Connection
    Autoclave SF250CX20
  • Series
    HDA 4400
  • Standards Met
    CSA
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)