Motion
5.03.27 D 20 BN4 /-V-G

HYDAC CORP
5.03.27 D 20 BN4 /-V-G

5.03.27 D 20 BN4 /-V-G
Mi Item #15001998
MFR #5.03.27 D 20 BN4 /-V-G
Price$460.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.27 D 20 BN4 /-V-G

5.03.27 D 20 BN4 /-V-G
Mi Item #15001998
MFR #5.03.27 D 20 BN4 /-V-G

Mfr description
02200585 5.03.27 D 20 BN4 /-V-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.16/each

Specifications

Dimensions

  • Element Size
    5.03.27
  • Height
    27.7000 in,704.50 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    27.7000 in,704.50 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Overall Diameter
    3.9000 in,100 mm
  • Overall Length
    27.7000 in, 704.50 mm
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Off-Line
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)