Specifications
Dimensions
- Element Size10
Details
- Element ApplicationPressure
- Filter DesignCartridge
- Filter MaterialDimicron
- Micron Rating5 micron
- Seal MaterialFPM (Viton)
- SeriesDM - Dimicron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)