Motion
HDP KF1 600 BC1 30 W 1.2 /-AS3

HYDAC CORP
HDP KF1 600 BC1 30 W 1.2 /-AS3

HDP KF1 600 BC1 30 W 1.2 /-AS3
Mi Item #15002155
MFR #HDP KF1 600 BC1 30 W 1.2 /-AS3
Price$798.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDP KF1 600 BC1 30 W 1.2 /-AS3

HDP KF1 600 BC1 30 W 1.2 /-AS3
Mi Item #15002155
MFR #HDP KF1 600 BC1 30 W 1.2 /-AS3

Mfr description
01327280 HDP KF1 600 BC1 30 W 1.2 /-AS3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.53/each

Specifications

Dimensions

  • Element Size
    600
  • Height
    15.6300 in,397 mm
  • Inlet Size
    M22 x 1.5,M27 x 2
  • Length
    15.6300 in,397 mm
  • Outlet Size
    M22 x 1.5,M27 x 2
  • Outside Diameter
    6.5700 in,167 mm
  • Overall Diameter
    6.5700 in,167 mm
  • Overall Length
    15.6300 in, 397 mm
  • Thread Size
    M22 x 1.5,M27 x 2
  • Width
    6.5700 in,167 mm

Details

  • Element Application
    Suction
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Water Removal
  • Fluid Type
    Diesel Fuel
  • Maximum Flow Rate
    475.51 gpm
  • Maximum Operating Pressure
    1 bar, 14.5 psi
  • Maximum Temperature
    194 °F,90 °C
  • Micron Rating
    30 micron
  • Minimum Temperature
    -40 °F,-40 °C
  • Series
    Diesel PreCare HDP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)