Motion
GHCFCG5VS24VMLT

HYDAC CORP
GHCFCG5VS24VMLT

GHCFCG5VS24VMLT
MI ITEM #15002161
MFR #GHCFCG5VS24VMLT
Price$1,908.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
GHCFCG5VS24VMLT

GHCFCG5VS24VMLT
MI ITEM #15002161
MFR #GHCFCG5VS24VMLT

Mfr description
02210436 GHCFCG5VS24VMLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,908.22/each

Specifications

Dimensions

  • Height
    25.0000 in,635 mm
  • Width
    6.7300 in,171 mm

Details

  • Element Application
    Pressure
  • Filter Material
    Aluminum
  • Filter Type
    Process
  • Fluid Type
    Diesel Fuel
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    225 °F,107 °C
  • Micron Rating
    5 micron
  • Minimum Temperature
    32 °F,0 °C
  • Seal Material
    FKM
  • Valve Bypass Cracking Pressure
    2.8 bar,40 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)