Specifications
Dimensions
- Port 1 Size/Type1-1/2 in
- Port 2 Size/Type1-1/2 in
- Port Size1-1/2 in, 38.10 mm
- Weight54.10 lbs, 24.54 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Flow Direction, Inside - Outside, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %, Note for Fluid Temperature Range, Consult HYDAC for applications operating below 14oF (-10oC)
- Bowl LocationBottom Mounted
- Bowl MaterialSteel
- Bowl StyleMetal
- Fatigue Pressure6090 psi, 420 bar
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate330 L/min, 87 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting Configuration4 Mounting Holes
- Mounting Hole Type4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)