Motion
DFP ON 60QB10BM1.0/B6

HYDAC CORP
DFP ON 60QB10BM1.0/B6

Hydraulic Pressure Filter Assembly - DFP Series, 3 micron, 16 gpm, 60 L/min, 4568 psi, 315 bar Max, Differential Pressure, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #15002190
MFR #DFP ON 60QB10BM1.0/B6
Price$1,199.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFP ON 60QB10BM1.0/B6

Hydraulic Pressure Filter Assembly - DFP Series, 3 micron, 16 gpm, 60 L/min, 4568 psi, 315 bar Max, Differential Pressure, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #15002190
MFR #DFP ON 60QB10BM1.0/B6

Mfr description
00315151 DFP ON 60QB10BM1.0/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.38/each

Specifications

Dimensions

  • Port 1 Size/Type
    17.50 mm
  • Port 2 Size/Type
    17.50 mm
  • Port Size
    0.6890 in, 17.50 mm
  • Weight
    11.30 lbs, 5.13 kg

Details

  • Additional Details
    Bypass Valve, B6, Seal Material, Nitrile Rubber (NBR), Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), End Type, 4-Bolt Manifold Mount
  • Bowl Location
    Bottom Mounted
  • Collapse Rating
    290 psi, 17 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    3 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    60 L/min, 16 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Mounting Configuration
    Manifold Mount
  • Seal Material
    Nitrile Rubber
  • Series
    DFP
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)