Motion
0160 D 003 BH4HC /-SO263

HYDAC CORP
0160 D 003 BH4HC /-SO263

0160 D 003 BH4HC /-SO263
Mi Item #15002223
MFR #0160 D 003 BH4HC /-SO263
Price$412.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 D 003 BH4HC /-SO263

0160 D 003 BH4HC /-SO263
Mi Item #15002223
MFR #0160 D 003 BH4HC /-SO263

Mfr description
01264537 0160 D 003 BH4HC /-SO263
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.91/each

Specifications

Dimensions

  • Element Size
    0160
  • Height
    4.6000 in,117 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    4.6000 in,116.80 mm
  • Outside Diameter
    2.7000 in,68.58 mm
  • Overall Diameter
    2.7000 in,69 mm
  • Overall Length
    4.6000 in, 117 mm
  • Width
    2.7000 in,69 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Pressure Line
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)