Specifications
Dimensions
- Port 1 Size/Type17.50 mm
- Port 2 Size/Type17.50 mm
- Port Size0.6890 in, 17.50 mm
- Weight11.30 lbs, 5.13 kg
Details
- Additional DetailsBypass Valve, B6, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
- Bowl LocationBottom Mounted
- Collapse Rating290 psi, 17 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating3 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate60 L/min, 16 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Seal MaterialNitrile Rubber
- SeriesDFP
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)