Specifications
Dimensions
- Weight20.70 lbs, 9.39 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Indicator Type, 2 LEDs up to 24 Volt, Division, HYDRAULIC AND LUBE FILTERS
- Bowl StyleRemovable Bowl
- Collapse Rating3045 psi, 210 bar
- Element MaterialBetamicron
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating3 micron
- Filter TypeDuplex Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeLed
- Maximum Flow Rate30 L/min, 8 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Media TypeBetamicron
- Mounting ConfigurationInline Duplex
- Seal MaterialFluorocarbon elastomer
- SeriesDFDK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)