Specifications
Dimensions
- Port 1 Size/Type30 mm
- Port 2 Size/Type30 mm
- Port Size1.1811 in, 30 mm
- Weight93.10 lbs, 42.23 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Seal Material, Nitrile Rubber (NBR), Element Collapse Pressure Rating, 210 bar, 3045 psi, Division, HYDRAULIC AND LUBE FILTERS
- Bowl LocationBottom Mounted
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating5 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate990 L/min, 261 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Seal MaterialNitrile Rubber
- SeriesDFP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)