Specifications
Dimensions
- Element Size0015
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter MaterialGlass Fiber
- Micron Rating10 micron
- Seal MaterialFPM (Viton)
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)